Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Ladder Cart - 42"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Rubbermaid Ladder Cart - 42"H

Item #: WBB2050522

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $768.52 Save up to 38%
Price: $ 475.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Ladder Cart - 42"H

RUBBERMAID Ladder Cart features a middle compartment that holds ladder vertically allowing easy maneuverability through standard 79"H doorways. Transports everything you need to complete maintenance tasks including your 4-6' folding step ladder. 42"H structural foam worksurface. Removable shelves. Powdercoat steel frame. Molded handle. Rolls on 2 fixed, 2 swivel non-marking casters. Ladder, lock, and tools not included. Ships unassembled via small package carrier.

Product Specifications

    • LENGTH INCHES31.5
    • WIDTH INCHES27.00
    • HEIGHT INCHES42
    • CAPACITY LBS500
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • CONSTRUCTIONStructural Foam/Steel
    • MANUFACTURERS PART NUMBER9T57-00
    • SHELF CLEARANCE INCHES8
    • SHELF LENGTH INCHES25
    • SHELF QUANTITY4
    • SHELF WIDTH INCHES8-1/2
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Customer Review

Your review: Customer enjoys unit

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed