Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Columbia ParCar® Stock Chaser IS12 4 Wheel 48V Narrow Aisle Burden Carrier
See all 5 items in product family

Columbia ParCar® Stock Chaser IS12 4 Wheel 48V Narrow Aisle Burden Carrier

Item #: WB987396

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,553.00
Product Information
Customer Review
Product Q&A
Accessories
COLUMBIA ParCar® StockChaser™ IS12

Columbia's StockChaser™ IS12 will help you move materials quickly, efficiently and inexpensively. This dependable performer provides the best working solution for order picking, stock replenishment, towing, materials expediting and many more "just in time" applications.

Product Specifications

    • LENGTH INCHES83-1/2
    • WIDTH INCHES29-1/2
    • HEIGHT INCHES48
    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(8) 6V Heavy-Duty
    • BRAKESDual Mechanical Rear Drum, Auto-engaged upon Dismount, Adjustable Motor Braking
    • BRANDColumbia ParCar Corp.
    • CARGO DECK / LOAD BED CAPACITY LBS.850
    • CARGO DECK LENGTH INCHES43
    • CARGO DECK MATERIALMezz-Tread® Durable Industrial Deck
    • CARGO DECK WIDTH INCHES29-1/2
    • CHARGERBuilt-in, Fully Sealed, Microprocessor Controlled Smart Charger
    • CONSTRUCTION12-gauge Steel
    • DRIVE TRAINHeavy Duty Motor to Helical Gears in Oil Bath
    • GEAR SELECTIONDash Mounted Safety Directional Switch
    • GROUND CLEARANCE INCHES3-1/2
    • HORSEPOWER (kW)15.3
    • MANUFACTURERS PART NUMBERIS12-48
    • MOTOR / ENGINE TYPE24V DC, NEMA Class H, Solid Copper Windings, Separately Excited
    • SEATING CAPACITY1 (Standing)
    • STEERINGAutomotive Wheel, Direct Linked to Dual Front Fork
    • TOWING CAPACITY LBS.1000
    • TRANSAXLEAutomotive Style, Helical Gears in Oil Bath, Direct to Motor
    • TRAVEL SPEED MPH10
    • TYPEStock Chaser IS12 4 Wheel 48V Narrow Aisle Burden Carrier
    • VEHICLE LOAD CAPACITY LBS.1000
    • WEIGHT LBS1128
    • WHEEL BASE INCHES44
    • WHEEL TYPESteel Rim, 4.8" x 8" Pneumatic, 6-ply Rated, Load Range C Tires

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!