Vestil Power Move Master Tugger PMM-1000 12,000 Lb. Pull & 1000 Lb. Tongue Cap.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Power Move Master Tugger PMM-1000 12,000 Lb. Pull & 1000 Lb. Tongue Cap.

Item #: WB985208

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,799.00
Product Information
Customer Review
Product Q&A
Accessories
SELF-PROPELLED Power Move BATTERY POWERED TUGGER

Electric Powered Tug Increases Productivity by Reducing the Time Spent Moving Wheeled Loads.

This powered tug provides a cost-effective material handling solution by reducing the number of people and equipment involved in moving loads. Compact tugger is ideal for maneuvering in tight spaces, is easy to use and does not require the operator to have a forklift license. Industrial grade internal DC powered motor offers smooth, quiet push/pull operation. Variable speed control provides generous low speed torque and precise cargo positioning. Deep-cycle batteries and integral battery charger for quick recovery. Oversized pneumatic wheels are for use on various floor surfaces (not for use on inclines).

Note: Universal Maximum Pull Weight = 40,000 lbs.

Specialized hitch options are available; call for more information.

Product Specifications

    • LENGTH INCHES53
    • WIDTH INCHES38
    • HEIGHT INCHES38
    • CAPACITY LBS12,000 Pull Capacity & 1,000 Tongue Capacity
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BATTERY(2) 12V
    • BRANDVestil
    • CHARGERIntegral
    • CONSTRUCTIONSteel
    • HORSEPOWER2
    • MANUFACTURERS PART NUMBERPMM-1000
    • TRAVEL SPEED MPH1.6
    • TYPESelf-Propelled Battery Powered Tug
    • WEIGHT LBS595
    • WHEEL TYPE(1) 6" Pneumatic Load & (2) 18" Pneumatic Drive

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can I see the product video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

need to know what the wheels are made of the are under the tugger to see if it will work in our shop they are the two little ones

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed