Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Power Move Master Tugger PMM-3000 40,000 Lb. Pull & 3000 Lb. Tongue Cap.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Power Move Master Tugger PMM-3000 40,000 Lb. Pull & 3000 Lb. Tongue Cap.

Item #: WB985209

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13,439.00
Product Information
Customer Review
Product Q&A
Accessories
SELF-PROPELLED Power Move BATTERY POWERED TUGGER

Electric Powered Tug Increases Productivity by Reducing the Time Spent Moving Wheeled Loads.

This powered tug provides a cost-effective material handling solution by reducing the number of people and equipment involved in moving loads. Compact tugger is ideal for maneuvering in tight spaces, is easy to use and does not require the operator to have a forklift license. Industrial grade internal DC powered motor offers smooth, quiet push/pull operation. Variable speed control provides generous low speed torque and precise cargo positioning. Deep-cycle batteries and integral battery charger for quick recovery. Oversized pneumatic wheels are for use on various floor surfaces (not for use on inclines).

This 40,000 lb. Powered Tug Includes a Hydraulic Operated Lift allowing for 9" to 26" powered vertical lift.

Note: Universal Maximum Pull Weight = 70,000 lbs.

Specialized hitch options are available; call for more information.

Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES36
    • HEIGHT INCHES43
    • CAPACITY LBS40,000 Pull Capacity & 3,000 Tongue Capacity
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BATTERY(4) 12V
    • BRANDVestil
    • CHARGERIntegral
    • CONSTRUCTION12-gauge Powder Coated Steel
    • HORSEPOWER2
    • MANUFACTURERS PART NUMBERPMM-3000
    • TRAVEL SPEED MPH1.6
    • TYPESelf-Propelled Battery Powered Tug
    • WEIGHT LBS1550
    • WHEEL TYPE(1) 18" Foam-Filled Pneumatic & (2) 18" Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the product video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed