Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Onyx™ 5214 Mesh File Cart with 4 Drawers - Black
See all 4 items in product family

Safco® Onyx™ 5214 Mesh File Cart with 4 Drawers - Black

Item #: WBB393342

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $171.00 Save up to 37%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Save 21%. Limited Time Promotion.
Our Price reflects 21% savings. Offer ends December 31, 2016


Get Onyx™ organized Durable, contemporary mesh creates practical organization. Tubular steel frame cart with four storage drawers keep office essentials easily accessible. From notebooks to paperclips and everything in between, you'll never wonder where you stapler went again. Stores under your desk or work surface when not needed for extra space in your work area. Top shelf is perfect for additional filing supplies, etc. Black powder coat finish. Four swivel casters (two locking). Easy assembly.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES15-3/4
    • HEIGHT INCHES27
    • CAPACITY LBS--
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER5214BL
    • TYPEFile Cart with 4 Drawers
    • WEIGHT LBS19
    • WHEEL DIAMETER INCHES1-1/2
    • WHEEL TYPESwivel Casters

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cheap cart

Your review: The bar at the bottom doesn't make any since with having a drawer there. *** Global Comment: Thank you for your feedback, we have forwarded to the manufacturer to research for future enhancments. ***

Pros: It was the height I was looking for.

Cons: I thought the drawers were a bit longer. The parts were manufactured and then painted. Not so good for installing a nut on the end.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.114.202, 34.195.252.96:32