Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Platform for EUROKRAFT Premium Panel/Sheet Trucks - 48" Lx24" W Deck - Polyurethane

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Platform for EUROKRAFT Premium Panel/Sheet Trucks - 48" Lx24" W Deck - Polyurethane

Item #: WBB2067880

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
Platform for EUROKRAFT Premium Panel/Sheet Trucks - 48" Lx24" W Deck - Polyurethane

RELIUS SOLUTIONS Premium Panel/Sheet Trucks transport or store multiple sizes of sheet/panel stock. Sturdy, rattle-free trucks feature a rugged -3/4" thick layered seamless wood deck that is mounted into a rigid all-welded -1/8x1-1/2" angle iron frame. Deck features a durable, non-mar lacquered finish. Frame supports each truck’s entire perimeter and has rounded edges. Uprights are spaced 3-1/2" apart. Uprights sold separately, please see "frequently purchased together" options above

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • CAPACITY LBS1200
    • BRANDValley Craft®
    • TYPEPanel or Sheet Truck Base
    • UPRIGHT HEIGHT INCHES--
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!