Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil High-Capacity Panel & Sheet Mover Truck PRCT-HD 4000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil High-Capacity Panel & Sheet Mover Truck PRCT-HD 4000 Lb. Capacity

Item #: WB985639

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 648.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HIGH CAPACITY PANEL & SHEET MOVER TRUCK

Perfect Panel Cart for Moving Heavy Building Materials!

Transporting plywood, drywall, paneling and doors is easily accomplished using this versatile truck. Three 27" high tubular divider rails offer 12-3/16" wide load bays. Divider rails are removable for added flexibility. Heavy-duty steel construction has a durable, scratch-resistant blue powder coat finish. Rolls easily on (2) swivel with brake, (2) rigid 5" x 2" polyurethane casters offering 4000 lbs of load carrying capacity. Assembles easily.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • HEIGHT INCHES36-5/8
    • CAPACITY LBS4000
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERPRCT-HD
    • NUMBER OF DIVIDER RAILS3
    • SOCKET POSITIONS3
    • SOCKET SPACING INCHES12-3/16
    • UPRIGHT HEIGHT INCHES27
    • WEIGHT LBS184
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brake, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed