discount codeFree shipping over 300

Applied at checkout

Dutro 2040 Mattress Moving Truck with Divider 300 Lb. Capacity

Dutro 2040 Mattress Moving Truck with Divider 300 Lb. Capacity

Item #: WB984948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Save $7.11 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Dutro 2041-PT Pillow Top Mattress Moving Truck with Divider 300 Lb. Capacity

Usually ships in 10 to 13 days

Not Yet Rated

$258.95

Customers Also Viewed

MATTRESS MOVING TRUCK

The Perfect Solution to easily Move Mattresses!

A mattress can be a real chore to move, and it usually requires two people to accomplish the job. This truck is designed to easily transport standard mattresses without straining your back. The platform of the truck puts the load bearing responsibility on the truck instead of the driver. Unique lower handle offers the ability to use the mattress truck in the 2 wheel mode when maneuvering in tight places or down stairways. Truck rolls smoothly on two 4" swivel and two 5" rigid non-marking gray rubber casters. All-welded steel construction with a durable powder coat finish. Shipped assembled.

Product Specifications

  • LENGTH INCHES55
  • WIDTH INCHES23-1/2
  • HEIGHT INCHES44-1/2
  • CAPACITY LBS300
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • CONSTRUCTION12-Gauge Powder Coated Steel
  • MANUFACTURERS PART NUMBER2040
  • TYPEMattress Truck with Divider
  • USABLE CRADLE WIDTH INCHES9-1/2
  • WEIGHT LBS66
  • WHEEL DIAMETER INCHES4 & 5
  • WHEEL TYPERubber
  • BRANDDutro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dutro 2040 Mattress Moving Truck with Divider 300 Lb. Capacity

Dutro 2040 Mattress Moving Truck with Divider 300 Lb. Capacity

Item #: WB984948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top