Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square-Post Wire Shelf Trucks with Polyurethane Casters - 36" Wx24" D Shelf - 70" H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Square-Post Wire Shelf Trucks with Polyurethane Casters - 36" Wx24" D Shelf - 70" H

Item #: WBB2066303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 295.95
Product Information
Customer Review
Product Q&A
Accessories
Square-Post Wire Shelf Trucks with Polyurethane Casters - 36" Wx24" D Shelf - 70" H

Steel wire shelves and steel posts feature a clear non-toxic lacquer coating over a durable zinc-plated finish. Shelves adjust in 2" increments. 5" casters. NSF certified.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES70
    • CAPACITY LBS1200
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDRelius Solutions
    • CONSTRUCTIONSteel
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY4
    • SHELF TYPESteel Wire
    • TYPEOpen-Sided
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!