discount codeFree shipping over 300

Applied at checkout

Tri-Boro 5 Shelf Mobile Shelf Truck MST1836TS Steel 36 x 18, 400 Lb. Cap.

Tri-Boro 5 Shelf Mobile Shelf Truck MST1836TS Steel 36 x 18, 400 Lb. Cap.

Item #: WBB1869901

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Quantity

Popular item in this category

Customers Also Viewed

Tri-Boro 5 Shelf Mobile Shelf Truck MST1836TS Steel 36 x 18, 400 Lb. Cap.

This unit comes complete with five 18 gauge tray shelves. Each tray shelf has a 2-1/4" lip.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES18
  • HEIGHT INCHES57
  • CAPACITY LBS400
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • CONSTRUCTION14-Gauge Steel
  • FIXED SHELVES2
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERMST1836TS
  • PACKAGE QUANTITY1
  • SHELF QUANTITY5
  • SHELF TYPELip Up
  • WEIGHT LBS95
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • ADJUSTABLE SHELVES3
  • BRANDTri-Boro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro 5 Shelf Mobile Shelf Truck MST1836TS Steel 36 x 18, 400 Lb. Cap.

Tri-Boro 5 Shelf Mobile Shelf Truck MST1836TS Steel 36 x 18, 400 Lb. Cap.

Item #: WBB1869901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top