Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Boro 5 Shelf Mobile Shelf Truck MST1842 20 Gauge Steel 42 x 18, 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Tri-Boro 5 Shelf Mobile Shelf Truck MST1842 20 Gauge Steel 42 x 18, 1000 Lb. Cap.

Item #: WBB1869884

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Customer Review
Product Q&A
Accessories
Tri-Boro 5 Shelf Mobile Shelf Truck MST1842 20 Gauge Steel 42 x 18, 1000 Lb. Cap.

This basic model comes with one 18 gauge bottom tray shelf and (4) 20 gauge shelves. Two rigid and two swivel 5" x 1-1/4" casters allow for ease of mobility. Push handle adds increased maneuverability. Capacity 1000 lb. evenly distributed wt.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES18
    • HEIGHT INCHES57
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • CONSTRUCTION20-Gauge Steel; 18-Gauge Bottom Shelf
    • FIXED SHELVES2
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERMST1842
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHESAdjustable
    • SHELF QUANTITY5
    • SHELF TYPELip Down
    • WEIGHT LBS102
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
    • ADJUSTABLE SHELVES3
    • BRANDTri-Boro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!