Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Boro 5 Shelf Mobile Truck Bin Divider Unit MST2442BD Steel 42 X 24, 300 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Tri-Boro 5 Shelf Mobile Truck Bin Divider Unit MST2442BD Steel 42 X 24, 300 Lb. Cap.

Item #: WBB1869912

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $308.59 Save up to 13%
Price: $ 266.95
Product Information
Customer Review
Product Q&A
Accessories
Tri-Boro 5 Shelf Mobile Truck Bin Divider Unit MST2442BD Steel 42 X 24, 300 Lb. Cap.

This unit comes complete with two side panels and a back panel. Four 12" high bin dividers are included to allow for separation of items during transport. Additional dividers available upon request.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES24
    • HEIGHT INCHES57
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • CONSTRUCTION12-Gauge Steel
    • FIXED SHELVES2
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERMST2442BD
    • PACKAGE QUANTITY1
    • SHELF QUANTITY5
    • SHELF TYPELip Down
    • WEIGHT LBS153
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
    • ADJUSTABLE SHELVES3
    • BRANDTri-Boro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!