Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Low Deck Shelf Truck LK-1824-5PYBK, Flush Top, Sloped Handle, 18 x 24

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Little Giant® Low Deck Shelf Truck LK-1824-5PYBK, Flush Top, Sloped Handle, 18 x 24

Item #: WBB288375

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Low Deck Portable Steel Shelf Truck - Sloped Handle - Flush Top

This 24"L x 18"W x 36"H truck has convenient 24¿H top deck that minimizes bending and lifting. Bottom shelf is made with a 1-1/2¿ retaining lip to keep items safely in place. Top shelf is flush. 14¿ clearance between shelves. 5¿ non-marking polyurethane casters provide smooth mobility. Sloped Handle. 1200 lb. capacity. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHES36
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLK-1824-5PYBK
    • SHELF CLEARANCE INCHES14
    • SHELF QUANTITY2
    • TOP SHELF HEIGHT INCHES24
    • TOP SHELF TYPEFlush
    • TYPESloped Handle
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!