Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metro 800-Lb. Capacity qwikSLOT Security Trucks - 65"W x 27-1/4"D x 68-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Metro 800-Lb. Capacity qwikSLOT Security Trucks - 65"W x 27-1/4"D x 68-1/2"H

Item #: WBB2067945

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,671.00
Product Information
Customer Review
Product Q&A
Accessories
Metro 800-Lb. Capacity qwikSLOT Security Trucks - 65"W x 27-1/4"D x 68-1/2"H

Totally enclosed design and locking doors make this METRO 800-Lb. Capacity qwikSLOT Security Truck the perfect solution for reducing theft. Patented quarter-turn padlock hasp deters tampering. Open-wire construction makes it easy to monitor inventory. Ships unassembled. 5" polyurethane casters. Additional shelves sold separately, unit includes 2 intermediate shelves in addition to the top & bottom shelves

Product Specifications

    • LENGTH INCHES65
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES68-1/2
    • CAPACITY LBS800
    • BRANDMetro®
    • CASTER HEIGHT INCHES5
    • CASTER TYPEPolyurethane
    • CONSTRUCTIONSteel Wire
    • SHELF QUANTITYOrder Separately
    • STYLEqwikSLOT™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed