Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Elite Wire Cage Trucks - Wood Shelf - 8" Pneumatic Casters - 45" Wx30" D Shelf - Blue

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Relius Elite Wire Cage Trucks - Wood Shelf - 8" Pneumatic Casters - 45" Wx30" D Shelf - Blue

Item #: WBB2066524

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 467.95
Product Information
Customer Review
Product Q&A
Relius Elite Wire Cage Trucks - Wood Shelf - 8" Pneumatic Casters - 45" Wx30" D Shelf - Blue

2x2" steel grid panels support shelves. Shelves can be placed anywhere on grid panels with plastic shelf clips (4 shelf clips included with each shelf). Includes one 250-lb. capacity shelf. Two swivel, 2 rigid casters. Painted finish.

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES30
    • HEIGHT INCHES64-1/2
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDValley Craft®
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTION45x30 Wire Cage Truck w/8 Pneumatic Casters
    • SHELF CONSTRUCTIONWood
    • SHELF QUANTITYOne Shelf Included
    • SHELF TYPEAdjustable
    • TYPEWire Cage Truck
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!