Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaCart® 2'x12' Indoor Corral 2-End, Center & Corner Posts, 2-27" & 8-6' Rails 24-Anchors

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

VersaCart® 2'x12' Indoor Corral 2-End, Center & Corner Posts, 2-27" & 8-6' Rails 24-Anchors

Item #: WB986657

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 666.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
2' x 12' INDOOR SHOPPING CART CORRAL

Interior Cart Corral keeps your Shopping Carts & Retail Sales Areas Organized.

This indoor cart corral provides a convenient space to store shopping carts, welcoming shoppers to shop in your store. Chrome-plated steel construction is corrosion resistant and offers an upscale look. Modular kit design reduces shipping costs and offers easy assembly. Anchor bolts are included to securely mount the corral.

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET2
    • HEIGHT INCHES35
    • CAPACITY LBS2000
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDVersaCart®
    • CONSTRUCTIONChrome Plated Steel
    • MANUFACTURERS PART NUMBER570-212
    • NUMBER OF ANCHOR BOLTS REQUIRED24 (Included)
    • REFERENCE #570-KIT INT SW 12ft
    • TYPE(2) End, (2) Center & (2) Corner Posts, (2) 27" & (8) 6' Rails, (24) Anchor Bolt
    • WEIGHT LBS144
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!