Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Nestable Wire Platform Shopping Cart WIRE-M

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Nestable Wire Platform Shopping Cart WIRE-M

Item #: WB987356

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NESTABLE WIRE SHOPPING CART

Lightweight Wire Mesh Carts are Nestable to minimize Storage Space.

Steel wire shopping cart features a durable zinc-plated finish to resist rust and corrosion. Roll smoothly with non-marking 5" dia. polyurethane wheels. Each cart ships fully assemble and ready to use.

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES28-3/4
    • HEIGHT INCHES43-1/4
    • CAPACITY LBS90
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES9-3/8
    • MANUFACTURERS PART NUMBERWIRE-M
    • NESTING DISTANCE INCHES16-1/2
    • SHELF QUANTITY1
    • TYPEPlatform Shopping Cart
    • WEIGHT LBS59
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!