Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 462 Stainless 6 Flush Shelf Truck 51-3/8 x 22-1/4 x 50-3/8 500 Lb Cap
See all 3 items in product family

Lakeside® 462 Stainless 6 Flush Shelf Truck 51-3/8 x 22-1/4 x 50-3/8 500 Lb Cap

Item #: WBB236484

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,387.00 Save up to 48%
Price: $ 1,752.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Medium Duty Stainless Steel Shelf Truck accommodates all your banquet supplies on one mobile rack. This stainless steel truck features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Perimeter strip bumpers protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 6 shelf quantity. 500 lb. capacity. 51-3/8"L x 22-1/4"W x 50-3/8"H overall.

Product Specifications

    • LENGTH INCHES51-3/8
    • WIDTH INCHES22-1/4
    • HEIGHT INCHES50-3/8
    • CAPACITY LBS500
    • BRANDLakeside®
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER462
    • SHELF QUANTITY6
    • SHELF SPACING INCHES7-3/8
    • SHELF TYPEAll Edges Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!