Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® UC5031524 3 Shelf Stainless Steel Utility Cart 500 Lb Cap 15x24
See all 21 items in product family

Carlisle® UC5031524 3 Shelf Stainless Steel Utility Cart 500 Lb Cap 15x24

Item #: WBB642492

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.21 Save up to 35%
Price: $ 302.95
Product Information
Customer Review
Product Q&A
Accessories
3 Shelf Stainless Steel Utility Cart, 500 Lbs. Capacity 15-1/2" x 24" - Stainless Steel
  • Knock-down Utility Carts provide an economical solution for transport needs
  • Utility carts are constructed of heavy gauge stainless steel for superior strength and durability
  • Easy to clean tig welded construction provides added durability as compared to other, spot welded utility carts
  • Available in 300lb, 500lb, and 700lb capacities; Knock-down version available in 400lb capacity

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES15-1/2
    • HEIGHT INCHES32-1/2
    • CAPACITY LBS500
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BRANDCarlisle
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERUC5031524
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES24
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12
    • SHELF WIDTH INCHES15-1/2
    • TYPEWelded
    • WEIGHT LBS43
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPENon-Marking Soft Rubber Casters, 4 Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!