Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 729 Guard Rail Stainless 2 Shelf Cart 38 x 22 x 37 700 Lb Cap

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Lakeside® 729 Guard Rail Stainless 2 Shelf Cart 38 x 22 x 37 700 Lb Cap

Item #: WBB236466

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,624.00 Save up to 50%
Price: $ 818.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Lakeside® Guard Rail Stainless Steel Utility Cart helps retain items during transport. Stainless steel carts feature a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs and handles protect walls and furniture. Shelves feature raised retaining lips on 3 sides and a guard rail on front. Easy-to-clean. Moves easily on swivel casters. 2 shelf quantity. 700 lb. capacity. 38-5/8"L x 22-3/8"W x 37-1/4"H overall.

Product Specifications

    • LENGTH INCHES38-5/8
    • WIDTH INCHES22-3/8
    • HEIGHT INCHES37-1/4
    • CAPACITY LBS700
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDLakeside®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER729
    • SHELF QUANTITY2
    • SHELF SPACING INCHES18-3/4
    • SHELF TYPE(3) Lips Up, (1) Rail Side
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane Swivel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!