Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 4744 HD Handler Stainless 3 Shelf Cart 38 x 22 x 49 700 Lb Cap
See all 16 items in product family

Lakeside® 4744 HD Handler Stainless 3 Shelf Cart 38 x 22 x 49 700 Lb Cap

Item #: WBB236474

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,752.00 Save up to 49%
Price: $ 886.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Heavy Duty Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean.Moves easily on non-marring 5" swivel casters. 3 shelf quantity. 700 lb. capacity. 38-5/8"L x 22-3/8"W x 49-1/8"H overall.

Product Specifications

    • LENGTH INCHES38-5/8
    • WIDTH INCHES22-3/8
    • HEIGHT INCHES49-1/8
    • CAPACITY LBS700
    • COLOR FINISHStainless Steel
    • APPROVALS OR CERTIFICATIONS--
    • ASSEMBLYAssembled
    • BRANDLakeside®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER4744
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11-3/8
    • SHELF TYPE(3) Lips Up, (1) Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!