Lakeside® 354 Medium Duty Stainless Steel 4 Shelf Cart 3 Edges Up 500 Lb Cap
See all 32 items in product family

Lakeside® 354 Medium Duty Stainless Steel 4 Shelf Cart 3 Edges Up 500 Lb Cap

Item #: WBB236521

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,280.00 Save up to 48%
Price: $ 663.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Medium Duty Stainless Steel Utility Cart provides convenient storage of food and supplies for banquets and catering halls. This stainless steel cart features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 4 shelf quantity. 500 lb. capacity. 35"L x 19-3/8"W x 36-7/8"H overall.

Product Specifications

    • LENGTH INCHES35
    • WIDTH INCHES19-3/8
    • HEIGHT INCHES36-7/8
    • CAPACITY LBS500
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDLakeside®
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBER354
    • SHELF QUANTITY4
    • SHELF SPACING INCHES8-3/8
    • SHELF TYPE(3) Lips Up, (1) Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!