Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 7140 Tough Transport Handler Cart 50-7/16 x 24-5/8 x 46-3/4 1000 Lb Cap
See all 17 items in product family

Lakeside® 7140 Tough Transport Handler Cart 50-7/16 x 24-5/8 x 46-3/4 1000 Lb Cap

Item #: WBB236558

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,434.00 Save up to 48%
Price: $ 1,798.00
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Tough Transport Handler™ Stainless Steel Utility Cart makes maneuvering heavy loads up to 1,000 lbs. in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Tough transport carts withstand abusive work environments. Stainless steel carts feature unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 14 gauge shelves. Joints are Heliarc welded to withstand heavy loads. Stain and rust resistant shelves are reinforced with a hemmed front. Provides a safe loading and unloading height with a 40"H top shelf and 20"H bottom shelf. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. 1,000 lb. capacity. Easy-to-clean. Moves easily on non-marring wheels. NSF Listed. 2 shelf quantity. 1000 lb. capacity. 50-7/16"L x 24-5/8"W x 46-3/4"H overall. NSF Listed.

Product Specifications

    • LENGTH INCHES50-7/16
    • WIDTH INCHES24-5/8
    • HEIGHT INCHES46-3/4
    • CAPACITY LBS1000
    • APPROVALNSF Listed
    • BRANDLakeside®
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER7140
    • SHELF QUANTITY2
    • SHELF SPACING INCHES18-1/2
    • WHEEL DIAMETER INCHES(2) 5" & (2) 8"
    • WHEEL TYPEThermoplastic Rubber, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches(2) 5" & (2) 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!