Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® UC4031733 Stainless Steel Knockdown Utility Cart 400 Lb Cap 17x33
See all 21 items in product family

Carlisle® UC4031733 Stainless Steel Knockdown Utility Cart 400 Lb Cap 17x33

Item #: WBB642490

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $545.03 Save up to 35%
Price: $ 353.95
Product Information
Customer Review
Product Q&A
Accessories
Shelf Knockdown Stainless Steel Utility Cart 400 Lbs. Capacity 17-3/4" x 33-3/8 - Stainless Steel
  • Knock-down Utility Carts provide an economical solution for transport needs
  • Utility carts are constructed of heavy gauge stainless steel for superior strength and durability
  • Easy to clean tig welded construction provides added durability as compared to other, spot welded utility carts
  • Available in 300lb, 500lb, and 700lb capacities; Knock-down version available in 400lb capacity

Product Specifications

    • LENGTH INCHES33-3/8
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES36
    • CAPACITY LBS400
    • COLOR FINISHStainless Steel
    • ASSEMBLYUnassembled
    • BRANDCarlisle
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERUC4031733
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES33-3/8
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12
    • SHELF WIDTH INCHES17-3/4
    • TYPEKnock-Down
    • WEIGHT LBS33
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPENon-Marking Soft Rubber Casters, 2 Rigid, 2 Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!