Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle® UC5031827 Stainless Steel Utility Cart 500 Lb. Capacity 18x27
See all 19 items in product family

Carlisle® UC5031827 Stainless Steel Utility Cart 500 Lb. Capacity 18x27

Item #: WBB642493

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $505.87 Save up to 35%
Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Utility Cart 500 Lbs. Capacity 18" x 27" - Stainless Steel
  • Knock-down Utility Carts provide an economical solution for transport needs
  • Utility carts are constructed of heavy gauge 18-10 Stainless Steel for superior strength and durability
  • Easy to clean tig welded construction provides added durability as compared to other, spot welded utility carts
  • Available in 300lb, 500lb, and 700lb capacities; Knock-down version available in 400lb capacity

Product Specifications

    • LENGTH INCHES27
    • WIDTH INCHES18
    • HEIGHT INCHES36
    • CAPACITY LBS500
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDCarlisle
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERUC5031827
    • PACKAGE QUANTITY1
    • SHELF LENGTH INCHES27
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12
    • SHELF WIDTH INCHES18
    • TYPEWelded
    • WEIGHT LBS52
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPENon-Marking Soft Rubber Casters, 4 Swivel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

steel cart

Your review: Exactly as described in product listing.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!