Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® All Welded Service Cart 3LG-1832-BRK, 3 Flush Top & Middle, 18 x 32

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Little Giant® All Welded Service Cart 3LG-1832-BRK, 3 Flush Top & Middle, 18 x 32

Item #: WBB288649

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® All Welded Service Cart, 3 Flush Shelves, 18 x 32

Little Giant durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES18
    • HEIGHT INCHES35
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3LG-1832-BRK
    • SHELF CLEARANCE INCHES11-3/4
    • SHELF DEPTH INCHES1-1/2" Lip Edge (Bottom)
    • SHELF QUANTITY3
    • SHELF TYPEFlush Top & Middle, Tray Lower
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the weight of the cart itself?

Question Asked By: Katrina , Louisville, CO , November 15, 2018

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result