Little Giant® Combo Cart Combination Platform & Shelf Truck CC-2448-5PYBK, 24 x 48

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Little Giant® Combo Cart Combination Platform & Shelf Truck CC-2448-5PYBK, 24 x 48

Item #: WBB288707

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Combination Platform / Shelf Truck, 24 x 48

Made using all-welded construction with a 12-gauge steel deck and shelves with powder coat finish for long lasting durability. Combines open deck platform with added storage capacity of multiple shelves. Clearance between shelves is 12 inches. 5 inch urethane casters with wheel brakes provide smooth transportation. Size is 48 in L x 24 in. W x 36 in H. Capacity is 1,200 lbs. Shelf type is Flush. Color finish is Gray. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCC-2448-5PYBK
    • SHELF CLEARANCE INCHES12
    • SHELF DEPTH INCHESFlush
    • SHELF QUANTITY3
    • SHELF TYPEFlush
    • TOP SHELF TYPE24" x 22-1/2" (Top & Middle Shelves)
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!