Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Combo Cart Combination Platform & Shelf Truck CC-3060-5PYBK, 30 x 60

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Little Giant® Combo Cart Combination Platform & Shelf Truck CC-3060-5PYBK, 30 x 60

Item #: WBB288708

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 366.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Combination Platform / Shelf Truck, 30 x 60

Made using all-welded construction with a 12-gauge steel deck and shelves with powder coat finish for long lasting durability. Combines open deck platform with added storage capacity of multiple shelves. Clearance between shelves is 12 inches. 5 inch urethane casters with wheel brakes provide smooth transportation. Size is 60 in L x 30 in. W x 36 in H. Capacity is 1,200 lbs. Shelf type is Flush. Color finish is Gray. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES36
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCC-3060-5PYBK
    • SHELF CLEARANCE INCHES12
    • SHELF DEPTH INCHESFlush
    • SHELF LENGTH INCHES60
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12
    • SHELF TYPEFlush
    • SHELF WIDTH INCHES30
    • TOP SHELF TYPE30" x 26-1/2" (Top & Middle Shelves)
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!