Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Easy Access Shelf Truck EA-2436-5PY, 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Little Giant® Easy Access Shelf Truck EA-2436-5PY, 24 x 36

Item #: WBB288209

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Easy Access Shelf Truck, 24 x 36

Welded service cart design with no corner upright posts allows easier access to contents on lower shelf. Heavy 12 gauge shelves produce 600 lbs. overall capacity. Two swivel, two rigid casters have non-marking polyurethane wheels with ball bearings for quiet, easy movement over most surfaces, including carpet. Overall height 35" with 26" clearance between shelves.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES35
    • CAPACITY LBS600
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREA-2436-5PY
    • SHELF CLEARANCE INCHES26
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!