discount codeFree shipping over 300

Applied at checkout

Tri-Boro Economy 2 Shelf Stock Cart ESC1630D Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Tri-Boro Economy 2 Shelf Stock Cart ESC1630D Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Item #: WBB1869879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Quantity

Popular item in this category

Customers Also Viewed

Tri-Boro Economy 2 Shelf Stock Cart ESC1630D Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Units come with heavy duty drawer SCD1851235. 500 lb. capacity, 32" high, 22 gauge tray shelves with 3" lip. 5" x 1-1/4" casters, 2 rigid and 2 swivel. Exclusive rail steel corner angles for strength.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES16
  • HEIGHT INCHES32
  • CAPACITY LBS500
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • DRAWER SIZE18-1/2" x 12" x 3-1/2"
  • FIXED SHELVES2
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERESC1630D
  • PACKAGE QUANTITY1
  • SHELF DEPTH INCHES3
  • SHELF QUANTITY2
  • WEIGHT LBS60
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
  • BRANDTri-Boro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Economy 2 Shelf Stock Cart ESC1630D Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Tri-Boro Economy 2 Shelf Stock Cart ESC1630D Steel 30 x 16 with 3" Lip, 500 Lb. Cap.

Item #: WBB1869879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top