Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® HD Welded Shelf Truck 3G-2436-6PHBK, 3 Flush Shelves, 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Little Giant® HD Welded Shelf Truck 3G-2436-6PHBK, 3 Flush Shelves, 24 x 36

Item #: WBB288339

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 360.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® HD Welded Shelf Truck, 3 Flush Shelves, 24 x 36

12 gauge shelves handle the heaviest of loads. Shelves available with flush edges, or with 1-1/2" retaining lip. 2 swivel and 2 rigid casters with 6"x 2" hard tread phenolic wheels for added maneuverability under heavy loads. Swivel casters have wheel brakes to stop unwanted movement when loading and unloading. 36" overall height.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • CAPACITY LBS3600
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3G-2436-6PHBK
    • SHELF CLEARANCE INCHES12
    • SHELF QUANTITY3
    • SHELF TYPEFlush
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Little Giant 3 shelf cart

Your review: LOVE IT! LOVE IT! LOVE IT! Very well made. Heavy Duty is an understatement. We use in our school kitchen facility for food transportation but they are also used everywhere else where a normal kitchen cart would be overloaded.

Pros: Heavy Duty, large surface, very well made

Cons: one set of fixed wheels makes steering a bit more challenging when you are use to all wheels steering. No lip on the shelves so you have to be a little more careful (although I like not having a lip when using it for other purposes).

Is this review helpful?

Quite pleased

Your review: The carts were in stock so they were available and delivered quickly, the quality for the price paid was excellent. We should get many years of good service from them. When more carts are needed I will certinly look at these again.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!