Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

3 Shelf Model Shown

Tri-Boro Heavy Duty 4 Shelf Stock Cart SC2448-4 18 Gauge Steel 48 x 24 with 2-1/4 Lip, 1000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Tri-Boro Heavy Duty 4 Shelf Stock Cart SC2448-4 18 Gauge Steel 48 x 24 with 2-1/4 Lip, 1000 Lb. Cap.

Item #: WBB1869878

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
Tri-Boro Heavy Duty 4 Shelf Stock Cart SC2448-4 18 Gauge Steel 48 x 24 with 2-1/4 Lip, 1000 Lb. Cap.

1000 pound capacity, 35" high, Two 18 gauge tray shelves with 2-1/4" lip, 5" casters, 2 rigid and 2 swivel. Exclusive rail steel corner angles for strength.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES35
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDTri-Boro
    • CONSTRUCTION18-gauge Steel
    • FIXED SHELVES2
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERSC2448-4
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHESAdjustable
    • SHELF DEPTH INCHES2-1/4
    • SHELF QUANTITY4
    • WEIGHT LBS116
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed