Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg.® Low Deck Service Cart LDO-3048-2-ALU-95 - 48"L x 30"W  All Lips Up 1200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Durham Mfg.® Low Deck Service Cart LDO-3048-2-ALU-95 - 48"L x 30"W All Lips Up 1200 Lb. Cap.

Item #: WBB1958715

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 254.95
Product Information
Customer Review
Product Q&A
Accessories
Durham Mfg.® Low Deck Service Cart LDO-3048-2-ALU-95 - 48"L x 30"W All Lips Up 1200 Lb. Cap.

  • 1-1/2" x 1/8" angle iron frame
  • All welded 14 gauge steel shelves
  • Top shelf has lips down and bottom shelf has lips up to retain items during transport
  • Shelf clearance is 16-3/4"
  • Tubular offset handle allows easy mobility
  • (2) swivel and (2) rigid
  • Ships fully assembled
  • Durable, textured, gray powder coat finish


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES37-3/8
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDDurham Mfg.®
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES9-3/8
    • HANDLE TYPETubular
    • LIMITED WARRANTY1 Year
    • LOWER SHELF L" X W"30 x 48
    • MANUFACTURERS PART NUMBERLDO-3048-2-ALU-95
    • OVERALL LENGTH INCHES49-3/16
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS600
    • SHELF CONSTRUCTIONSteel
    • SHELF LENGTH INCHES30
    • SHELF QUANTITY2
    • SHELF SPACING INCHES16-3/4
    • SHELF TYPETop & Bottom Tray Shelf (1.5" Lip)
    • SHELF WIDTH INCHES48
    • TOP SHELF HEIGHT INCHES27-3/4
    • TYPEAll Lips Up
    • WEIGHT LBS94
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed