discount codeFree shipping over 300

Applied at checkout

Little Giant® Mobile Table IP-3048-2BRK, 2 Shelf, 30 x 48, Wheel Brakes

Little Giant® Mobile Table IP-3048-2BRK, 2 Shelf, 30 x 48, Wheel Brakes

Item #: WBB288135

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $392.95

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Mobile Table, 2 Shelf, 30 x 48, Wheel Brakes

All welded steel construction means years of rugged service and no assembly. Single shelf model with open style cross-arm base serves as a workbench where seating is required. Two shelf models provides for additional storage or transport capacity. All models are 34" high and feature 4 swivel casters for increased mobility, and 5" non-marking polyurethane wheels with ball bearings. Wheel brakes are standard on single shelf models, optional on others.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES30
  • HEIGHT INCHES34
  • CAPACITY LBS1000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERIP-3048-2BRK
  • SHELF CLEARANCE INCHES24
  • SHELF QUANTITY2
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane Swivel with Brakes
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Table IP-3048-2BRK, 2 Shelf, 30 x 48, Wheel Brakes

Little Giant® Mobile Table IP-3048-2BRK, 2 Shelf, 30 x 48, Wheel Brakes

Item #: WBB288135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top