Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Mobile Workstation MW-2436-5TL, 2 Shelf, 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Little Giant® Mobile Workstation MW-2436-5TL, 2 Shelf, 24 x 36

Item #: WBB287911

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Mobile Workstation, 2 Shelf, 24 x 36

Top shelf is 34" high with a retaining lip on 3 sides, with front lip down. Bottom shelf lip up on all 4 sides. All-welded construction with 12 gauge shelves. Available with locking Drawers (keyed alike) 13"w x 17"d x 4-1/2"h. 2 rigid and 2 swivel 5" polyurethane casters. Total Lock swivel casters - locks both wheel and swivel at same time. Available with 1 or 2 locking drawers (keyed alike). Drawers measure 13"W x 17"D x 4-1/2"H. Shelf clearance is 18" below drawer.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES34
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERMW-2436-5TL
    • SHELF CLEARANCE INCHES24-1/2
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Total Lock Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the height from the top of the lip on the bottom shelf to the bottom of the lip on the top shelf for item #B287911?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result