discount codeFree shipping over 300

Applied at checkout

Modern Equipment MECO 5MS305-1 Mobile Steel Table 1 Shelf 30x60 Rubber 1400 Lb.

Shown with Pneumatic Wheels

Modern Equipment MECO 5MS305-1 Mobile Steel Table 1 Shelf 30x60 Rubber 1400 Lb.

Item #: WB988633

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $321.95

Quantity

Popular item in this category

Modern Equipment MECO 5MS304-1 Mobile Steel Table 1 Shelf 30x48 Rubber 1400 Lb.

Usually ships in 14 to 17 days

Not Yet Rated

$282.95

Customers Also Viewed

Modern Equipment MECO MOBILE STEEL TABLE CART

All welded cart features heavy duty steel angle framework and 12 gauge flat steel shelves that allow the cargo to be slid on and off the shelf with ease. Rolls smoothly with 2 swivel, 2 rigid ball bearing casters. Casters are bolted on. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES31-1/4
  • CAPACITY LBS1400
  • COLOR FINISHGray
  • ASSEMBLYAll-Welded
  • CONSTRUCTION12-gauge Steel
  • MANUFACTURERS PART NUMBER5MS305-1
  • SHELF QUANTITY1
  • SHELF SPACING INCHES20-3/4
  • TYPERubber
  • WEIGHT LBS144
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPERubber
  • BRANDModern Equipment (MECO)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modern Equipment MECO 5MS305-1 Mobile Steel Table 1 Shelf 30x60 Rubber 1400 Lb.

Modern Equipment MECO 5MS305-1 Mobile Steel Table 1 Shelf 30x60 Rubber 1400 Lb.

Item #: WB988633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top