Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Polyolefin Wheels

Modern Equipment MECO 5MS305-2 Mobile Steel Table 2 Shelf 30x60 Rubber 1400 Lb.
See all 57 items in product family

Modern Equipment MECO 5MS305-2 Mobile Steel Table 2 Shelf 30x60 Rubber 1400 Lb.

Item #: WB988645

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 420.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO MOBILE STEEL TABLE CART

Cart features heavy duty steel angle framework and 12 gauge flat steel shelves that allow the cargo to be slid on and off the shelf with ease. Rolls smoothly with 2 swivel, 2 rigid ball bearing casters. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES31-1/4
    • CAPACITY LBS1400
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBER5MS305-2
    • SHELF QUANTITY2
    • SHELF SPACING INCHES18-1/2
    • TYPERubber
    • WEIGHT LBS210
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber
    • BRANDModern Equipment (MECO)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed