discount codeFree shipping over 300

Applied at checkout

Modern Equipment MECO SPT9S Steel Parts Truck 20x32 Steel Wheels 1000 Lb.

Shown with Rubber Casters

Modern Equipment MECO SPT9S Steel Parts Truck 20x32 Steel Wheels 1000 Lb.

Item #: WB988589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Quantity

Popular item in this category

Modern Equipment MECO SPT9R Steel Parts Truck 20x32 Rubber Wheels 1000 Lb.

Usually ships in 14 to 17 days

Not Yet Rated

$209.95

Customers Also Viewed

Modern Equipment MECO STEEL PARTS TRUCK

This Popular Model has been manufactured by MECO OMAHA for over 40 years.

This truck features all double welded construction and heavy gauge steel shelves for years of industrial use. 16 gauge hemmed steel shelves feature a 2" deep formed lip to help retain cargo during transport. Cart rolls smoothly on 2 swivel, 2 rigid plain bore wheel casters welded to the cart. Smooth, round push handle extends the full width of truck for comfortable operation. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

  • LENGTH INCHES32
  • WIDTH INCHES20
  • HEIGHT INCHES33
  • CAPACITY LBS1000
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTION12-gauge Powder Coated Steel
  • MANUFACTURERS PART NUMBERSPT9S
  • SHELF DEPTH INCHES2
  • SHELF QUANTITY2
  • SHELF SPACING INCHES23
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPESteel, 2 Swivel, 2 Rigid
  • BRANDModern Equipment (MECO)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Modern Equipment MECO SPT9S Steel Parts Truck 20x32 Steel Wheels 1000 Lb.

Modern Equipment MECO SPT9S Steel Parts Truck 20x32 Steel Wheels 1000 Lb.

Item #: WB988589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top