Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO ST13-5 Steel Stock Truck 30x60 5" Rubber 800 Lb.
See all 39 items in product family

Modern Equipment MECO ST13-5 Steel Stock Truck 30x60 5" Rubber 800 Lb.

Item #: WB988612

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO STEEL STOCK TRUCK

Double Welded Carts Outlast & Outperform similar Bolt-together Models.

Smooth 12 gauge steel shelves feature a flat top shelf and a 2" upward lip on the bottom shelf to help retain cargo. Rugged 1-3/8" diameter handle extends 9-½" above the top shelf for user comfort. Rolls smoothly with 2 swivel, 2 rigid casters. Shipped assembled. Gray enamel finish. Made in USA.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES30-3/4
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • CONSTRUCTION12-gauge Powder Coated Steel
    • MANUFACTURERS PART NUMBERST13-5
    • SHELF QUANTITY2
    • SHELF SPACING INCHES19
    • SHELF TYPETop Flush Shelf & Bottom Tray Shelf
    • WEIGHT LBS173
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber
    • BRANDModern Equipment (MECO)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed