Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg® Rolling Service Stock Cart RSC-2448-3-3K-95 3 Shelves 3000 Lb. Capacity 48 x 24

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Durham Mfg® Rolling Service Stock Cart RSC-2448-3-3K-95 3 Shelves 3000 Lb. Capacity 48 x 24

Item #: WBB1170156

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $686.67 Save up to 46%
Price: $ 370.95
Product Information
Customer Review
Product Q&A
Accessories
Rolling Service Stock Cart, 3 Shelves, 3000 Lbs. Capacity, 48 x 24

Shelf Stock Carts (1,200 & 3,000 lbs. Capacity)
  • 1-1/2" x 1/8" angle iron uprights for added strength
  • Heavy duty 14 gauge steel shelves
  • Perfect for transporting heavier parts like dies and tools
  • Sturdy tubular push handle
  • 5 x 1-1/4" Polyurethane casters (2) swivel and (2) rigid
  • Ships fully assembled
  • Durable gray powder coat finish


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES48
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • CONSTRUCTION14-gauge Steel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERRSC-2448-3-3K-95
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHES12-1/2
    • SHELF DEPTH INCHES1-5/8
    • SHELF QUANTITY3
    • SHELF TYPETray
    • WEIGHT LBS182
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!