discount codeFree shipping over 300

Applied at checkout

Tri-Boro Stock Cart Drawer SCD1851235 Steel 18-1/2 x 12

Tri-Boro Stock Cart Drawer SCD1851235 Steel 18-1/2 x 12

Item #: WBB1869882

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Tri-Boro Stock Cart Drawer SCD1851235 Steel 18-1/2 x 12

These heavy duty drawers allow easy storage of smaller items in the cart unit. Drawers fit both economy and heavy duty carts.

Product Specifications

  • LENGTH INCHES30
  • WIDTH INCHES16
  • HEIGHT INCHES32
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • DRAWER SIZE18-1/2" x 12" x 3-1/2"
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERSCD1851235
  • PACKAGE QUANTITY1
  • WEIGHT LBS83
  • BRANDTri-Boro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Stock Cart Drawer SCD1851235 Steel 18-1/2 x 12

Tri-Boro Stock Cart Drawer SCD1851235 Steel 18-1/2 x 12

Item #: WBB1869882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top