Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg.® Stock Cart RSCE-2448-2-3.6K-TLD-95 with Ergo Handle - Top Lips Down 3600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Durham Mfg.® Stock Cart RSCE-2448-2-3.6K-TLD-95 with Ergo Handle - Top Lips Down 3600 Lb. Cap.

Item #: WBB1958774

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
Durham Mfg.® Stock Cart RSCE-2448-2-3.6K-TLD-95 with Ergo Handle - Top Lips Down 3600 Lb. Cap.

  • 1-1/2" x 1/8" angle iron uprights for added strength
  • Heavy duty 14 gauge steel shelves
  • Sturdy, tubular, Ergonomic ha handle - handle has 3 positions ensuring maximum comfort
  • Standard units have 1-1⁄2" lips. ALD units have all lips down. TLD units have top lips down
  • Casters; (2) swivel and (2) rigid
  • Ships fully assembled
  • Durable, textured, gray powder coat finish


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES43-1/4
    • CAPACITY LBS3600
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDDurham Mfg.®
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES10-5/8
    • HANDLE TYPETubular
    • LIMITED WARRANTY1 Year
    • LOWER SHELF L" X W"24 x 48
    • MANUFACTURERS PART NUMBERRSCE-2448-2-3.6K-TLD-95
    • OVERALL LENGTH INCHES42
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1800
    • SHELF CLEARANCE INCHES26-3/4
    • SHELF CONSTRUCTIONSteel
    • SHELF LENGTH INCHES24
    • SHELF QUANTITY2
    • SHELF TYPEFlush Top, Tray Lower
    • SHELF WIDTH INCHES48
    • TOP SHELF HEIGHT INCHES39
    • TYPEErgo Handle
    • WEIGHT LBS100
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed