Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg.® Stock Cart RSCR-2436-ALD-95 with Raised Handle - All Lips Down 1200 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Durham Mfg.® Stock Cart RSCR-2436-ALD-95 with Raised Handle - All Lips Down 1200 Lb. Cap.

Item #: WBB1958788

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 338.95
Product Information
Customer Review
Product Q&A
Accessories
Durham Mfg.® Stock Cart RSCR-2436-ALD-95 with Raised Handle - All Lips Down 1200 Lb. Cap.

  • 1-1/2" x 1/8" angle iron uprights for added strength
  • Heavy duty 14 gauge steel shelves
  • Sturdy, tubular, raised push handle
  • Standard units have 1-1⁄2" lips. ALD units have all lips down
  • 8" x 2-1/2" pneumatic bolt-on casters; (2) swivel and (2) rigid
  • Ships fully assembled
  • Durable, textured, gray powder coat finish


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES42-5/8
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDDurham Mfg.®
    • CONSTRUCTION14-gauge Steel
    • DECK HEIGHT INCHES9
    • HANDLE TYPETubular
    • LIMITED WARRANTY1 Year
    • LOWER SHELF L" X W"24 x 36
    • MANUFACTURERS PART NUMBERRSCR-2436-ALD-95
    • OVERALL LENGTH INCHES42
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS600
    • SHELF CLEARANCE INCHES26-3/4
    • SHELF CONSTRUCTIONSteel
    • SHELF LENGTH INCHES24
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • SHELF WIDTH INCHES36
    • TOP SHELF HEIGHT INCHES37-3/4
    • TYPERaised Handle
    • WEIGHT LBS89
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed