Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Top Lip Up

Durham Mfg.® Stock Service Cart RSC-2436-2-3K-TLD-95 - 3000 Lb. Cap. Top Lip Down 2 Shelves

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Durham Mfg.® Stock Service Cart RSC-2436-2-3K-TLD-95 - 3000 Lb. Cap. Top Lip Down 2 Shelves

Item #: WBB1958742

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
Durham Mfg.® Stock Service Cart RSC-2436-2-3K-TLD-95 - 3000 Lb. Cap. Top Lip Down 2 Shelves

  • 1-1/2" x 1/8" angle iron uprights for added strength
  • Heavy duty 14 gauge steel shelves
  • Perfect for transporting heavier parts or stock items
  • Sturdy tubular push handle
  • Ships fully assembled
  • Durable, textured, gray powder coat finish


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES38-7/8
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • ASSEMBLYAll-welded
    • BRANDDurham Mfg.®
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES10-5/8
    • HANDLE TYPETubular
    • LIMITED WARRANTY1 Year
    • LOWER SHELF L" X W"24 x 36
    • MANUFACTURERS PART NUMBERRSC-2436-2-3K-TLD-95
    • OVERALL LENGTH INCHES42
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1500
    • SHELF CONSTRUCTIONSteel
    • SHELF DEPTH INCHES1-1/2" (Bottom); (Top Lips Down)
    • SHELF LENGTH INCHES24
    • SHELF QUANTITY2
    • SHELF SPACING INCHES26-3/4
    • SHELF WIDTH INCHES36
    • TOP SHELF HEIGHT INCHES38-7/8
    • WEIGHT LBS90
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed