Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Welded Shelf Truck ERG-3048-8PYBK - Flush Shelves - 30 x 48

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Little Giant® Welded Shelf Truck ERG-3048-8PYBK - Flush Shelves - 30 x 48

Item #: WBB288435

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 511.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Welded Shelf Truck - Flush Shelves - 30 x 48

Ergonomic handle produces a more natural, comfortable grip. Heavy-duty design also functions as a hand guard for added protection. The 2 swivel and 2 rigid casters with non-marking polyurethane wheels provide the best combination of reduced rolling resistance and quiet operation. Wheel brakes on swivel casters are standard. All-welded construction with heavy 12 gauge shelves.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES42
    • CAPACITY LBS3600
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERERG-3048-8PYBK
    • SHELF CLEARANCE INCHES22-1/2
    • SHELF QUANTITY2
    • SHELF TYPEFlush
    • TOP SHELF HEIGHT INCHES35
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed