Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Multi-Shelf Truck 3ML-3048-6PH-WSP, 3 Lip Shelves 30x48 Writing Shelf Pocket

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Little Giant® Multi-Shelf Truck 3ML-3048-6PH-WSP, 3 Lip Shelves 30x48 Writing Shelf Pocket

Item #: WBB288689

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 687.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Multi-Shelf Truck, 3 Lip Shelves 30x48 Writing Shelf Pocket

Larger capacity to pick more orders means fewer trips. All-welded 12g shelves available with retaining lip or flush edges. 12" long writing shelf is 21" wide on 24" wide trucks and 27" wide on 30" wide trucks. Sloped storage pocket measures 14" wide x 12-1/2" long with 4-3/4" access height. 6" x 2" phenolic casters. Shelf clearances 16-1/2" on 3 and 4 shelf models, 12" on 5 shelf.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES45
    • CAPACITY LBS3600
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3ML-3048-6PH-WSP
    • SHELF CLEARANCE INCHES16-1/2
    • SHELF QUANTITY3
    • SHELF TYPELip-Up
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!