Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techstar Economy Tilt Truck - 28"Wx58"Dx37"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Techstar Economy Tilt Truck - 28"Wx58"Dx37"H

Item #: WBM1812229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 438.95
Product Information
Customer Review
Product Q&A
TECHSTAR Economy Tilt Truck - 28"Wx58"Dx37"H

The economical solution for your material handling needs. Features a lightweight design that allows one person to move and dump loads. 100% post-industrial recycled polyethylene material. Rolls on (2) 10" polyolefin rear wheels and (1) 4" hard rubber caster. Overall WxDxH: 28x58x37". Capacity: 300 lbs. Capacity: 5/8 Cubic Yards

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES28
    • DEPTH INCHES58
    • HEIGHT INCHES37
    • CAPACITY CUBIC FEET5/8
    • CAPACITY CUBIC YARDS5/8
    • CAPACITY LBS300
    • COLOR FINISHBlack
    • BRANDTechstar Plastics
    • CONSTRUCTIONPolyethylene
    • FRONT WHEEL DIAMETER INCHES4
    • MANUFACTURERS PART NUMBER420EC-BLACK
    • REAR WHEEL DIAMETER INCHES12
    • STYLEEconomy Tilt Truck
    • TYPEStandard
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $173.00 with this comparable product +
Item #: WB984613
globalindustrial.com
Ships same day.
$265.95