Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 8 Bushel, White
See all 8 items in product family

HG Maybeck Hamper Basket Cap, 200 Denier Nylon, 8 Bushel, White

Item #: WBB243670

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Hamper Basket Cap, 200 Denier Nylon, 8 Bushel, White

Hamper basket caps provide a protective covering for laundry bins. Hamper basket caps are made with an elastic band in the rim for a snug, tight fit.

Product Specifications

    • LENGTH INCHES34
    • WIDTH INCHES22
    • HEIGHT INCHES23
    • CAPACITY BUSHEL8
    • COLOR FINISHWhite
    • BRANDH.G. Maybeck
    • MANUFACTURERS PART NUMBERHBC8NL20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!