Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HG Maybeck Hamper Basket Cap, 400 Denier Nylon, 12 Bushel, Red
See all 8 items in product family

HG Maybeck Hamper Basket Cap, 400 Denier Nylon, 12 Bushel, Red

Item #: WBB243679

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Hamper Basket Cap, 400 Denier Nylon, 12 Bushel, Red

Hamper basket caps provide a protective covering for laundry bins. Hamper basket caps are made with an elastic band in the rim for a snug, tight fit.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES26
    • HEIGHT INCHES27-1/2
    • CAPACITY BUSHEL12
    • COLOR FINISHRed
    • BRANDH.G. Maybeck
    • MANUFACTURERS PART NUMBERHBC12NL40-RD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!