Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Box Truck with Hinged Lid BTXL2448-6MR, Expanded Metal Sides, 24 x 48

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Little Giant® Box Truck with Hinged Lid BTXL2448-6MR, Expanded Metal Sides, 24 x 48

Item #: WBB287771

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 574.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Box Truck w/Hinged Lid, Expanded Metal Sides, 24 x 48

Bulk storage and transport trucks have 24" interior height. Open Top models without lid are 32" overall height.  Models with lids are double hinged, have a padlock hasp for locking, and are 34" overall height.  Caster are 2 swivel, 2 rigid with 6" x 2" Mold-On Rubber wheels with 2000 lbs. capacity. Angle iron frame with 3/4" expanded metal sides for greater visibility and airflow. Deck is 12 gauge solid steel for added durability.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES32-1/2
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • INSIDE HEIGHT INCHES24
    • MANUFACTURERS PART NUMBERBTXL2448-6MR
    • TYPEClearview with Hinged Lid
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEMold-on Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result